Check Availability
  • Single Gas Detection Tubes
  • GASTEC 

    glass Detector Tube, Detects For Methyl Mercaptan, 0.25 to 140 ppm Measuring Range

  • Item # 44ZK28
  • Mfr. Model # 71
glass Detector Tube, Detects For Methyl Mercaptan, 0.25 to 140 ppm Measuring Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44ZK28
Mfr. Model # 71
UNSPSC #41113116
Shipping Weight 0.11 lbs
Country of Origin Japan *
Item Detector Tube
Detects For Methyl Mercaptan
Detector Tube Application Industrial Applications, Occupational Health and Safety, First Responder/ Civil Defense
Measuring Range 0.25 to 140 ppm
For Use With Mfr. No. GV-110-S-TR,GV-110-SOHA-TR,GV-100-SOHA-TR,70551
Material glass
Tip break off
Pressure Range Ambient
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.