Check Availability
  • Single Gas Detection Tubes
  • GASTEC 

    Glass Detector Tube, Detects For Hydrocarbons Low Class**, 0.05 to 2.4% vol. Measuring Range

  • Item # 3YXT1
  • Mfr. Model # 103
Glass Detector Tube, Detects For Hydrocarbons Low Class**, 0.05 to 2.4% vol. Measuring Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YXT1
Mfr. Model # 103
UNSPSC #41113116
Shipping Weight 0.15 lbs
Country of Origin Japan *
Item Detector Tube
Detects For Hydrocarbons Low Class**
Measuring Range 0.05 to 2.4% vol.
For Use With Gastec Pump
Material Glass
Tip Break off
Pressure Range 912 to 1114 hpa
Footnotes 8 Indicating Tubes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.