Check Availability
  • GAST 

    5 C Face Mounted Air Motor with 7/8" Shaft Dia. and 1/2" NPT Port Size

  • Item # 6ZC94
  • Mfr. Model # 8AM-NRV-76
5 C Face Mounted Air Motor with 7/8" Shaft Dia. and 1/2" NPT Port Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6ZC94
Mfr. Model # 8AM-NRV-76
UNSPSC #27131508
Shipping Weight 29.45 lbs
Country of Origin USA *
Item Air Motor
HP 5
Running Torque @ Max. Pressure 132.00 in.-lb.
Max. Air Flow 175 cfm
No Load RPM 2500
Shaft Dia. 7/8"
Shaft Length 2.13"
Mounting C Face
Port Size 1/2" NPT
Rotation REV
Housing Material Cast Iron
Finish Gray Metallic
RPM @ Max. Torque 300
Max. Air Pressure 100 psi
Keyway Length 2"
Overall Length 9.54"
Overall Width 6.50"
Overall Height 6.50"
Operating Temp. Range 0 Degrees to 250 Degrees F
Includes Muffler
* This product's country of origin is subject to change

Compliance and Restrictions