Check Availability
  • GAST 

    4 Foot Mounted Air Motor with 5/8" Shaft Dia. and 1/2" NPT Port Size

  • Item # 6ZC98
  • Mfr. Model # 6AM-FRV-62
4 Foot Mounted Air Motor with 5/8" Shaft Dia. and 1/2" NPT Port Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6ZC98
Mfr. Model # 6AM-FRV-62
UNSPSC #27131508
Shipping Weight 20.1 lbs
Country of Origin USA *
Item Air Motor
HP 4
Running Torque @ Max. Pressure 84.00 in.-lb.
Max. Air Flow 128 cfm
No Load RPM 3000
Shaft Dia. 5/8"
Shaft Length 1.36"
Mounting Foot
Port Size 1/2" NPT
Rotation REV
Housing Material Cast Iron
Finish Gray Metallic
RPM @ Max. Torque 300
Max. Air Pressure 100 psi
Keyway Length 1.39"
Overall Length 7.47"
Overall Width 5.00"
Overall Height 5.78"
Operating Temp. Range 0 Degrees to 250 Degrees F
Includes Muffler
* This product's country of origin is subject to change

Compliance and Restrictions