Check Availability
  • GAST 

    4 C Face Mounted Air Motor with 5/8" Shaft Dia. and 1/2" NPT Port Size

  • Item # 6ZC96
  • Mfr. Model # 6AM-NRV-63
4 C Face Mounted Air Motor with 5/8" Shaft Dia. and 1/2" NPT Port Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rotary vane motor makes an excellent alternative to expensive explosionproof motors in many environments. Compact, nonsparking air motor runs cool to provide continuous operation in extreme temperatures, as well as in wet and corrosive environments. Can be stalled or overloaded without causing damage to the motor, and the self-sealing, self-adjusting vanes help minimize required maintenance. Torque increases and speed decreases in proportion to the ratio of the gear reducer selected. Motor provides high torque with smooth startup. High-strength steel output shaft with key and plastic cover, tapered roller bearing, and hardened polished steel worm mating with forged, heat-treated high-manganese bronze worm gear. Cast-iron housing.
Show More Close
 

Technical Specifications

Item # 6ZC96
Mfr. Model # 6AM-NRV-63
UNSPSC #27131508
Shipping Weight 15.75 lbs
Country of Origin USA *
Item Air Motor
HP 4
Running Torque @ Max. Pressure 84.00 in.-lb.
Max. Air Flow 128 cfm
No Load RPM 3000
Shaft Dia. 5/8"
Shaft Length 2.06"
Mounting C Face
Port Size 1/2" NPT
Rotation REV
Housing Material Cast Iron
Finish Gray Metallic
RPM @ Max. Torque 300
Max. Air Pressure 100 psi
Keyway Length 1.41"
Overall Length 8.29"
Overall Width 6.50"
Overall Height 6.50"
Operating Temp. Range 0 Degrees to 250 Degrees F
Includes Muffler
* This product's country of origin is subject to change

Compliance and Restrictions