Check Availability
  • GAST 

    1 Phase - Electrical Hot Dog Tank Mounted 0.75HP - Air Compressor Stationary Air Compressor, 2.0 gal

  • Item # 5Z674
  • Mfr. Model # 5HCD-101T-M550NGX
1 Phase - Electrical Hot Dog Tank Mounted 0.75HP - Air Compressor Stationary Air Compressor, 2.0 gal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Unit has a field-adjustable pressure switch and an innovative reservoir that can provide a blast of high pressure. Tank dampens pulsation from the reciprocating compressor. Includes an ASME coded tank, pressure switch, manual drain, pressure safety valve (ASME), pressure gauge, and globe valve. CSA Certified (LR37697).
Show More Close
 

Technical Specifications

Item # 5Z674
Mfr. Model # 5HCD-101T-M550NGX
UNSPSC #40151601
Catalog Page 2584
Shipping Weight 60.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 0.75
Phase - Electrical 1
Input Voltage - Air Compressor 120VAC, 240VAC
Number of Stages - Air Compressor 1
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Oil Free
Free Air CFM @ Max. Pressure - Air Compressor 4.70
Tank Style - Air Compressor Hot Dog
Tank Size - Air Compressor 2.0 gal.
Compressor Package Type Base Model
Amps 14.0/7.0
ASME Tank Yes
(F)NPT Outlet 1/4"
On Pressure Switch Setting 70
Off Pressure Switch Setting 90
Finish Gray Paint
Control Automatic Start/Stop
Overall Length 18"
Overall Width 13"
Overall Height 22"
Standards CSA Approval
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions