Check Availability
  • GAST 

    1/16 HP Diaphragm Compressor/Vacuum Pump

  • Item # 53VC80
  • Mfr. Model # MOA-P126-JK
1/16 HP Diaphragm Compressor/Vacuum Pump
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VC80
Mfr. Model # MOA-P126-JK
UNSPSC #40151548
Shipping Weight 7.7 lbs
Country of Origin USA *
Item Compressor/Vacuum Pump
Compressor Type Diaphragm
HP 1/16
Voltage 24VDC
Full Load Amps 3.2
Inlet Size 1/4" NPT
Outlet Size 1/4" NPT
Max. Vacuum 24.0" Hg
Max. PSI Cont./Int. 50
Free Air CFM @ 0 PSI 0.80
Free Air CFM @ 30 PSI 0.30
Free Air CFM @ 0 Vacuum 0.80
Free Air CFM @ 20 Vacuum 0.10
Power Cord No
Overall Length 8-49/64"
Overall Width 4-9/32"
Overall Height 4-25/32"
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Cuba , Iran , North Korea , Sudan and Syria .

This item is restricted for international sale.