Check Availability
  • GAST 

    0.75 Hub Mounted Air Motor with 1/2" Shaft Dia. and 1/4" NPT Port Size

  • Item # 6ZC93
  • Mfr. Model # 2AM-NCC-96
0.75 Hub Mounted Air Motor with 1/2" Shaft Dia. and 1/4" NPT Port Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6ZC93
Mfr. Model # 2AM-NCC-96
UNSPSC #27131508
Shipping Weight 5.4 lbs
Country of Origin USA *
Item Air Motor
HP 0.75
Running Torque @ Max. Pressure 19.50 in.-lb.
Max. Air Flow 30 cfm
No Load RPM 3000
Shaft Dia. 1/2"
Shaft Length 1.13"
Mounting Hub
Port Size 1/4" NPT
Rotation CCW
Housing Material Cast Iron
Finish Gray Metallic
RPM @ Max. Torque 300
Max. Air Pressure 100 psi
Keyway Length 1.00"
Overall Length 4.94"
Overall Width 4.16"
Overall Height 5.75"
Operating Temp. Range 0 Degrees to 250 Degrees F
Includes Muffler
* This product's country of origin is subject to change

Compliance and Restrictions