Check Availability
  • GAST 

    0.5 Hub Mounted Air Motor with 3/8" Shaft Dia. and 1/8" NPT Port Size

  • Item # 4Z411
  • Mfr. Model # 1UP-NRV-15
0.5 Hub Mounted Air Motor with 3/8" Shaft Dia. and 1/8" NPT Port Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4Z411
Mfr. Model # 1UP-NRV-15
UNSPSC #27131508
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Air Motor
HP 0.5
Running Torque @ Max. Pressure 5.25 in.-lb.
Max. Air Flow 27 cfm
No Load RPM 6000
Shaft Dia. 3/8"
Shaft Length 1.14"
Mounting Hub
Port Size 1/8" NPT
Rotation REV
Housing Material Cast Iron
Finish
Stall Torque 5.9 in.-lb.
RPM @ Max. Torque 1000
Max. Air Pressure 80 psi
Keyway Length 0.81"
Overall Length 4.69"
Overall Width 2.44"
Overall Height 2.22"
Operating Temp. Range 0 Degrees to 250 Degrees F
Includes Muffler
* This product's country of origin is subject to change

Compliance and Restrictions