Check Availability
  • GASCO 

    R125 Pentafluoroethane, R32 Difluoromethane, R134A Tetrafloroethane, Nitrogen Calibration Gas, 103L

  • Item # 20MN05
  • Mfr. Model # 103L-R407A
R125 Pentafluoroethane, R32 Difluoromethane, R134A Tetrafloroethane, Nitrogen Calibration Gas, 103L
Qty
  • Web Price
    $126.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20MN05
Mfr. Model # 103L-R407A
UNSPSC #12142208
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name R125 Pentafluoroethane, R32 Difluoromethane, R134A Tetrafloroethane, Nitrogen
Gas Mixture 901 PPM Refrigerant R125 Pentafluoroethane, 1039 PPM Refrigerant R32 Difluoromethane, 1060 PPM Refrigerant R134A Tetrafloroethane, Balance Nitrogen
Background Gas Nitrogen
Cylinder Capacity 103L
Cylinder Material Steel
For Use With Any and All OEM Gas Detectors
Connection Size C-10 (5/8" UNF)
Max. Pressure 1000 psi
Cylinder Dia. 3-21/64"
Cylinder Height 13-2/3"
Accuracy +/-5%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - Non-Flammable Gas.

Show More Close
 

Alternate Search Terms