Check Availability
  • GASCO 

    Nitrogen Calibration Gas, 103L Cylinder Capacity

  • Item # 20LZ58
  • Mfr. Model # 103L-114-5
Nitrogen Calibration Gas, 103L Cylinder Capacity
Qty
  • Web Price
    $130.81 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 20LZ58
Mfr. Model # 103L-114-5
UNSPSC #12141903
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Nitrogen
Gas Mixture 5% Nitrogen, Balance Helium
Background Gas Helium
Cylinder Capacity 103L
Cylinder Material Steel
For Use With Any and All OEM Gas Detectors
Connection Size C-10 (5/8" UNF)
Max. Pressure 1000 psi
Cylinder Dia. 3-21/64"
Cylinder Height 13-2/3"
Accuracy +/-5%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

Alternate Search Terms