This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GASCO 

    Methane, Oxygen, Balance Nitrogen Calibration Gas, 58L Cylinder Capacity

  • Item # 49Z015
  • Mfr. Model # 58L-314-10
Methane, Oxygen, Balance Nitrogen Calibration Gas, 58L Cylinder Capacity

This item can only be shipped via ground shipping.

Technical Specifications

Item # 49Z015
Mfr. Model # 58L-314-10
UNSPSC #12142208
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Methane, Oxygen, Balance Nitrogen
Gas Mixture Methane, Oxygen, , Balance Nitrogen
Background Gas Nitrogen
Cylinder Capacity 58L
Cylinder Material Aluminum
For Use With Any and All OEM Gas Detectors
Connection Size C-10
Max. Pressure 500 psi
Cylinder Dia. 3-17/32"
Cylinder Height 14-1/4"
Accuracy +/-5%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

Alternate Search Terms