Check Availability
  • GASCO 

    Methane, Carbon Dioxide Calibration Gas, 103L Cylinder Capacity

  • Item # 20MA10
  • Mfr. Model # 103L-135N-45C
Methane, Carbon Dioxide Calibration Gas, 103L Cylinder Capacity
Qty
  • Web Price
    $126.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 20MA10
Mfr. Model # 103L-135N-45C
UNSPSC #15111502
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Methane, Carbon Dioxide
Gas Mixture 45% Methane, Balance Carbon Dioxide
Background Gas Carbon Dioxide
Cylinder Capacity 103L
Cylinder Material Steel
For Use With Any and All OEM Gas Detectors
Connection Size C-10 (5/8" UNF)
Max. Pressure 1000 psi
Cylinder Dia. 3-21/64"
Cylinder Height 13-2/3"
Accuracy +/-5%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Alternate Search Terms