Check Availability
  • GASCO 

    Carbon Monoxide, Acetylene, Ethane, Ethylene, Hydrogen, Methane, Carbon Dioxide, Oxygen, Nitrogen Ca

  • Item # 20ML27
  • Mfr. Model # 103L-508
Carbon Monoxide, Acetylene, Ethane, Ethylene, Hydrogen, Methane, Carbon Dioxide, Oxygen, Nitrogen Ca
Qty
  • Web Price
    $126.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20ML27
Mfr. Model # 103L-508
UNSPSC #15111506
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Carbon Monoxide, Acetylene, Ethane, Ethylene, Hydrogen, Methane, Carbon Dioxide, Oxygen, Nitrogen
Gas Mixture 100 PPM Carbon Monoxide, 100 PPM Acetylene, 100 PPM Ethane, 100 PPM Ethylene, 100 PPM Hydrogen, 100 PPM Methane, 405 PPM Carbon Dioxide, 2500 PPM Oxygen, 17000 PPM Nitrogen
Background Gas Nitrogen
Cylinder Capacity 103L
Cylinder Material Steel
For Use With Any and All OEM Gas Detectors
Connection Size C-10 (5/8" UNF)
Max. Pressure 1000 psi
Cylinder Dia. 3-21/64"
Cylinder Height 13-2/3"
Accuracy +/-5%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - Non-Flammable Gas.

Show More Close
 

Alternate Search Terms