Check Availability
  • GASCO 

    Carbon Monoxide, Carbon dioxide, Isobutylene, Oxygen, Nitrogen Calibration Gas, 103L Cylinder Capaci

  • Item # 20MH63
  • Mfr. Model # 103L-358
Carbon Monoxide, Carbon dioxide, Isobutylene, Oxygen, Nitrogen Calibration Gas, 103L Cylinder Capaci
Qty
  • Web Price
    $127.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20MH63
Mfr. Model # 103L-358
UNSPSC #12142208
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Carbon Monoxide, Carbon dioxide, Isobutylene, Oxygen, Nitrogen
Gas Mixture 20 PPM Carbon Monoxide, 2000 PPM Carbon Dioxide, 10 PPM Isobutylene, Balance Air
Background Gas Air
Cylinder Capacity 103L
Cylinder Material Steel
For Use With Any and All OEM Gas Detectors
Connection Size C-10 (5/8" UNF)
Max. Pressure 1000 psi
Cylinder Dia. 3-21/64"
Cylinder Height 13-2/3"
Accuracy +/-5%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - Non-Flammable Gas.

Show More Close
 

Alternate Search Terms