This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Calibration Gas
  • GASCO 

    Carbon Dioxide, Oxygen, Nitrogen Calibration Gas, 103L Cylinder Capacity

  • Item # 20MJ96
  • Mfr. Model # 103L-391BS
Carbon Dioxide, Oxygen, Nitrogen Calibration Gas, 103L Cylinder Capacity

This item can only be shipped via ground shipping.

Technical Specifications

Item # 20MJ96
Mfr. Model # 103L-391BS
UNSPSC #12142104
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Carbon Dioxide, Oxygen, Nitrogen
Gas Mixture 7% Carbon Dioxide, 50% Oxygen, Balance Nitrogen
Background Gas Nitrogen
Cylinder Capacity 103L
Cylinder Material Steel
For Use With Any and All OEM Gas Detectors
Connection Size C-10 (5/8" UNF)
Max. Pressure 1000 psi
Cylinder Dia. 3-21/64"
Cylinder Height 13-2/3"
Accuracy +/-5%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

Alternate Search Terms