Check Availability
  • GASCO 

    Butane, Air Calibration Gas, 103L Cylinder Capacity

  • Item # 20MD97
  • Mfr. Model # 103L-17A-0.18
Butane, Air Calibration Gas, 103L Cylinder Capacity
Qty
  • Web Price
    $126.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 20MD97
Mfr. Model # 103L-17A-0.18
UNSPSC #15111505
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Butane, Air
Gas Mixture 0.18% Butane (9.5% LEL) , Balance Air
Background Gas Air
Cylinder Capacity 103L
Cylinder Material Steel
For Use With Any and All OEM Gas Detectors
Connection Size C-10 (5/8" UNF)
Max. Pressure 1000 psi
Cylinder Dia. 3-21/64"
Cylinder Height 13-2/3"
Accuracy +/-5%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

Alternate Search Terms