Check Availability
  • GASCO 

    Butane, Air Calibration Gas, 103L Cylinder Capacity

  • Item # 20MD13
  • Mfr. Model # 103L-17-23X
Butane, Air Calibration Gas, 103L Cylinder Capacity
Qty
  • Web Price
    $126.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20MD13
Mfr. Model # 103L-17-23X
UNSPSC #15111505
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Butane, Air
Gas Mixture 0.414% Butane (22% LEL) , 18% Oxygen, Balance Nitrogen
Background Gas Nitrogen
Cylinder Capacity 103L
Cylinder Material Steel
For Use With Any and All OEM Gas Detectors
Connection Size C-10 (5/8" UNF)
Max. Pressure 1000 psi
Cylinder Dia. 3-21/64"
Cylinder Height 13-2/3"
Accuracy +/-5%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - Non-Flammable Gas.

Show More Close
 

Alternate Search Terms