Check Availability
  • GASCO 

    Ammonia, Air Calibration Gas, 58L Cylinder Capacity

  • Item # 49Y749
  • Mfr. Model # 58L-14-2%
Ammonia, Air Calibration Gas, 58L Cylinder Capacity
Qty
  • Web Price
    $327.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 49Y749
Mfr. Model # 58L-14-2%
UNSPSC #12142208
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Ammonia, Air
Gas Mixture 2% Ammonia, Balance Air
Background Gas Air
Cylinder Capacity 58L
Cylinder Material Aluminum
For Use With Any and All OEM Gas Detectors
Connection Size C-10
Max. Pressure 500 psi
Cylinder Dia. 3-17/32"
Cylinder Height 14-1/4"
Accuracy +/-5%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

Alternate Search Terms