Check Availability
  • GASCO 

    Ammonia, Air Calibration Gas, 44L Cylinder Capacity

  • Item # 16M526
  • Mfr. Model # 44ES-14-25
Ammonia, Air Calibration Gas, 44L Cylinder Capacity
Qty
  • Web Price
    $318.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16M526
Mfr. Model # 44ES-14-25
UNSPSC #12142208
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Ammonia, Air
Gas Mixture 25 PPM Ammonia, Balance Air
Background Gas Air
Cylinder Capacity 44L
Cylinder Material Aluminum Alloy
For Use With Any and All OEM Gas Detectors
Connection Size C-10
Max. Pressure 825 psi
Cylinder Dia. 2-9/10"
Cylinder Height 10-1/2"
Accuracy +/-5%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - Non-Flammable Gas.

Show More Close
 

Alternate Search Terms