Check Availability
  • GASCO 

    Acetylene, Nitrogen Calibration Gas, 103L Cylinder Capacity

  • Item # 20MN03
  • Mfr. Model # 103L-M24-100
Acetylene, Nitrogen Calibration Gas, 103L Cylinder Capacity
Qty
  • Web Price
    $126.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20MN03
Mfr. Model # 103L-M24-100
UNSPSC #15111506
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Acetylene, Nitrogen
Gas Mixture 100 PPM Acetylene, Balance Nitrogen
Background Gas Nitrogen
Cylinder Capacity 103L
Cylinder Material Steel
For Use With Any and All OEM Gas Detectors
Connection Size C-10 (5/8" UNF)
Max. Pressure 1000 psi
Cylinder Dia. 3-21/64"
Cylinder Height 13-2/3"
Accuracy +/-5%
Calibration Certificate NIST
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - Non-Flammable Gas.

Show More Close
 

Alternate Search Terms