Check Availability
  • GARRETT METAL DETECTORS 

    Walk-Through Metal Detector

  • Item # 5ENY7
  • Mfr. Model # 1168414
Walk-Through Metal Detector Walk-Through Metal Detector Walk-Through Metal Detector Walk-Through Metal Detector Walk-Through Metal Detector
Qty
  • Web Price
    $4,037.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Walk-through metal detector comes with pacing lights and traffic counters.
Show More Close
 

Technical Specifications

Item # 5ENY7
Mfr. Model # 1168414
UNSPSC #32101519
Catalog Page 2044
Shipping Weight 165.0 lbs
Country of Origin USA *
Item Walk-Through Metal Detector
Type PD6500i
Material ABS Plastic; Aluminum
Inside Width (In.) 30
Inside Height (In.) 80
Inside Depth (In.) 23
Exterior Width (In.) 35
Exterior Height (In.) 87
Exterior Depth (In.) 23
Weight (Lbs.) 165
Outranging Power 100 to 240VAC
Audio Alarm Tone & Volume Adjustable
Operating Frequency (Hz) 54/60 Hz
Max. Operating Temp. -4 Degrees to +149 Degrees F
Scans Full Body; All Ferrous, Non-Ferrous and Stainless Steel Weapons, Contraband and Other Metallic Objects
Coating Gray
Indicator LED/LCD
Battery Optional
Max. No. Zones 33
Standards Meets International Airport Standards Such as TSA, ECAC, STAC, AENA, CJAC & DFT; Meets USMS, NIJ-0601.02 & NILECJ; Meets CE, FCC, CSA, IEC, ICNIRP & IEEE
For Use With Casters, Batteries, Remote, CMA; Removable Magna Dolly; Permanent Magna Dolly
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In