Check Availability
  • GARRETT METAL DETECTORS 

    Pinpointing Metal Detector,Hand-Held

  • Item # 53DU75
  • Mfr. Model # 1140920
Pinpointing Metal Detector,Hand-Held
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DU75
Mfr. Model # 1140920
UNSPSC #41111903
Shipping Weight 0.64 lbs
Country of Origin USA *
Item Pinpointing Metal Detector
Type CSI Pro-Pointer AT
Material ABS Plastic
Exterior Length (In.) 9
Exterior Width (In.) 1-1/2
Thickness (In.) 1-1/2
Weight (Lbs.) 0.4
Audio Alarm Selectable
Operating Frequency (Hz) 11.5 kHz
Max. Operating Temp. -35 Degrees to +158 Degrees F
Scans 360 Degree Detection Range; All Ferrous, Non-Ferrous and Stainless Steel Weapons, Contraband and Other Metallic Objects
Indicator Audio/Vibrate
Battery 9V
Battery Life Carbon 16 hr., Alkaline 30 hr., Rechargeable 8 hr.
Standards IP68
For Use With CSI 250, CSI PRO
Includes Battery and Holster
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms