Check Availability
  • GARRETT METAL DETECTORS 

    Metal Detector,Walk-Through,1 Zone

  • Item # 30PJ87
  • Mfr. Model # MS 3500
Metal Detector,Walk-Through,1 Zone
Qty
  • Web Price
    $3,982.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use in correctional centers and outdoor checkpoints this GARRETT METAL DETECTORS MS 3500™ walk-through metal detector can withstand a variety of weather conditions. System provides uniform coverage, excellent sensitivity, stability, and noise rejection for more accurate target evaluation. The user-friendly programming provides for more precise control and includes 20 standard programs for a variety of security applications. Detector has an automatic self-diagnostic function that reports system failures on the LCD. Tough, heavy-duty 3/32" armor aluminum plates and protective corner edge guards help provide maximum protection against physical abuse. The movable display keypad can be locked inside the weatherproof overhead cap assembly to help prevent vandalism.
Show More Close
 

Technical Specifications

Item # 30PJ87
Mfr. Model # MS 3500
UNSPSC #41111903
Catalog Page 2051
Shipping Weight 98.0 lbs
Country of Origin USA *
Item Walk-Through Metal Detector
Type MS 3500
Material Aluminum
Inside Width (In.) 30
Inside Height (In.) 80
Inside Depth (In.) 20
Exterior Width (In.) 50
Exterior Height (In.) 89
Exterior Depth (In.) 20
Weight (Lbs.) 242
Outranging Power 100 to 240VAC
Audio Alarm Volume Adjustable
Operating Frequency (Hz) 51/60 Hz
Max. Operating Temp. -4 Degrees to +140 Degrees F
Scans Full Body; All Ferrous, Non-Ferrous and Stainless Steel Weapons, Contraband and Other Metallic Objects
Coating Beige
Indicator LED/LCD
Battery Optional
Max. No. Zones 1
Standards Meets Electrical Safety Requirements for CE, FCC, CSA, IEC, ICNIRP and IEEE Requirments
For Use With Batteries, Desktop Remote; Floor Anchor Kit
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions