Check Availability
  • GARRETT METAL DETECTORS 

    Metal Detector,Walk-Through,3 Zone

  • Item # 30PJ86
  • Mfr. Model # MT 5500
Metal Detector,Walk-Through,3 Zone
Qty
  • Web Price
    $3,620.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a uniform detection field to help eliminate "hot spots," this GARRETT METAL DETECTORS MT 5500™ walk-through metal detector features multi-dimensional scanning to identify whether a metal target is located on the left, right, or center of the archway. The rugged, yet lightweight design allows simple maintenance and eases transport. Unit features 3 levels of audio and visual detection that include dual alarm LED light, audible alarm, and target area location. Microprocessor technology in the detection and control circuitry allows you to customize your system with up to 200 distinct sensitivity levels. Connections, electronics, and wiring are integrated into an external overhead control box compartment to eliminate exposed wiring. Dual-level access codes help prevent tampering with detection system settings.
Show More Close
 

Technical Specifications

Item # 30PJ86
Mfr. Model # MT 5500
UNSPSC #41111903
Catalog Page 2051
Shipping Weight 115.0 lbs
Country of Origin USA *
Item Walk-Through Metal Detector
Type MT 5500
Material ABS Plastic; Aluminum
Inside Width (In.) 30
Inside Height (In.) 80
Inside Depth (In.) 23
Exterior Width (In.) 35
Exterior Height (In.) 87
Exterior Depth (In.) 23
Weight (Lbs.) 135
Outranging Power 100 to 240VAC
Audio Alarm Volume Adjustable
Operating Frequency (Hz) 60
Max. Operating Temp. -4 Degrees to +122 Degrees F
Scans Full Body; All Ferrous, Non-Ferrous and Stainless Steel Weapons, Contraband and Other Metallic Objects
Coating Beige
Indicator LED/LCD
Battery Optional
Max. No. Zones 3
Standards Meets Electrical Safety Requirements for CE, FCC, CSA, IEC, ICNIRP and IEEE Requirments
For Use With Batteries, Desktop Remote; CMA; Removable Magna Dolly; Permanent Magna Dolly
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions