Check Availability
  • GARRETT METAL DETECTORS 

    Evidence Metal Detector,Hand-Held

  • Item # 53DU74
  • Mfr. Model # 1140750
Evidence Metal Detector,Hand-Held
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53DU74
Mfr. Model # 1140750
UNSPSC #41111903
Shipping Weight 5.8 lbs
Country of Origin USA *
Item Evidence Recovery Metal Detector
Type CSI Pro
Material ABS Plastic; Aluminum
Inside Width (In.) 11
Exterior Length (In.) 43 to 56 (Adjustable)
Exterior Width (In.) 11
Exterior Height (In.) 56
Exterior Depth (In.) 9
Weight (Lbs.) 2.8
Audio Alarm Tone & Volume Adjustable
Operating Frequency (Hz) 15 kHz
Max. Operating Temp. -35 Degrees to +158 Degrees F
Scans Designated Area
Indicator LCD/Audio
Battery (4) AA Batteries
Standards Meets Electrical Safety Requirements for CE, FCC and ICNIRP
For Use With CSI Pro Pointer
Includes Batteries, Headphones
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms