Check Availability
  • GARLOCK 

    Synthetic Fibers with a Proprietary Rubber Binder Gasket, 3-3/8" Outside Dia., Blue and Off-White

  • Item # 40PP44
  • Mfr. Model # 3760RG-0150-125-0150
Synthetic Fibers with a Proprietary Rubber Binder Gasket, 3-3/8" Outside Dia., Blue and Off-White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This GarlockĀ® ring gasket creates its own low-pressure load with proprietary rubber binder. Gasket won't degrade when in contact with oils and is conformable to irregular flanges.
Show More Close
 

Technical Specifications

Item # 40PP44
Mfr. Model # 3760RG-0150-125-0150
UNSPSC #31181504
Catalog Page 2834
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Gasket
Type Ring Gasket
Pipe Size 1-1/2"
Outside Dia. 3-3/8"
Inside Dia. 1-1/2"
Thickness 1/8"
Material of Construction Synthetic Fibers with a Proprietary Rubber Binder
Max. Pressure (PSI) 500
Temp. Range (F) -40 To 400
Color Blue and Off-White
Metal Detectable No
Standards ASME B16.21,ASME/ANSI Pressure Class-150 LB
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In