Check Availability
  • GARLOCK 

    Skylight Guard, Set in Place, Fits Skylight Length 52", Fits Skylight Width 52"

  • Item # 45UD53
  • Mfr. Model # 301299-4848
Skylight Guard, Set in Place, Fits Skylight Length 52", Fits Skylight Width 52"
Qty
  • Web Price
    $681.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45UD53
Mfr. Model # 301299-4848
UNSPSC #30171801
Shipping Weight 266.0 lbs
Country of Origin China *
Item Skylight Guard
Installation Method Set in Place
Fits Skylight Length 52"
Fits Skylight Width 52"
Max. Skylight Dome Height 25"
Material Steel
Finish Powder Coated/Galvanized
Color Yellow/Silver
Load Rating 200 lb.
Max. Wind Speed 111 mph
Includes Bases, Base Pads, Corner Posts, Rails and Fasteners
Length 52"
Height 44"
Standards OSHA 1910.23 (a), OSHA 1926.501(b)
Width 52"
* This product's country of origin is subject to change

Compliance and Restrictions