Check Availability
  • GARLOCK 

    Skylight Guard, Set in Place, Fits Skylight Length 72", Fits Skylight Width 42"

  • Item # 45KJ93
  • Mfr. Model # 301314-4280
Skylight Guard, Set in Place, Fits Skylight Length 72", Fits Skylight Width 42"
Qty
  • Web Price
    $664.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KJ93
Mfr. Model # 301314-4280
UNSPSC #30171801
Shipping Weight 180.0 lbs
Country of Origin China *
Item Skylight Guard
Installation Method Set in Place
Fits Skylight Length 72"
Fits Skylight Width 42"
Max. Skylight Dome Height 16"
Material Steel
Finish Galvanized
Color Silver
Load Rating 440 lb.
Max. Wind Speed 111 mph
Includes Heavy Duty Galvanized Wire Mesh, Galvanized Frame Members, Threaded Fasteners for a Non-Penetrating Compression Fit
Length 83-1/2"
Height 18"
Standards OSHA 1910.23
Width 48"
* This product's country of origin is subject to change

Compliance and Restrictions