Check Availability
  • GARLOCK SAFETY SYSTEMS 

    Skylight Guard, Set in Place, Fits Skylight Length 60", Fits Skylight Width 60"

  • Item # 32NN24
  • Mfr. Model # 301097-6060S
Skylight Guard, Set in Place, Fits Skylight Length 60", Fits Skylight Width 60"
Qty
  • Web Price
    $943.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32NN24
Mfr. Model # 301097-6060S
UNSPSC #30171801
Shipping Weight 190.0 lbs
Country of Origin USA *
Item Skylight Guard
Installation Method Set in Place
Fits Skylight Length 60"
Fits Skylight Width 60"
Max. Skylight Dome Height 25"
Material Steel
Finish Powder Coated
Color Yellow
Load Rating 500 lb.
Max. Wind Speed 111 mph
Includes Sky Dome
Length 72"
Height 30"
Standards OSHA 1910.23
Width 72"
* This product's country of origin is subject to change

Compliance and Restrictions