Check Availability
  • GARLOCK 

    Skylight Guard, Set in Place, Fits Skylight Length 36", Fits Skylight Width 36"

  • Item # 32NN19
  • Mfr. Model # 301097-3636S
Skylight Guard, Set in Place, Fits Skylight Length 36", Fits Skylight Width 36"
Qty
  • Web Price
    $701.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32NN19
Mfr. Model # 301097-3636S
UNSPSC #30171801
Shipping Weight 165.0 lbs
Country of Origin USA *
Item Skylight Guard
Installation Method Set in Place
Fits Skylight Length 36"
Fits Skylight Width 36"
Max. Skylight Dome Height 18"
Material Steel
Finish Powder Coated
Color Yellow
Load Rating 500 lb.
Max. Wind Speed 111 mph
Includes Sky Dome
Length 51-5/8"
Height 25"
Standards OSHA 1910.23
Width 51-5/8"
* This product's country of origin is subject to change

Compliance and Restrictions