Check Availability
  • GARLOCK SEALING TECHNOLOGIES 

    PTFE with Glass Microspheres Gasket Sheet, Blue

  • Item # 16T706
  • Mfr. Model # 3504-30125
PTFE with Glass Microspheres Gasket Sheet, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Garlock Sealing Technologies gasket sheet features an innovative manufacturing process that minimizes cold flow problems and provides improved performance over PTFE. Blue color and branding on gasket sheet eases identification of material. Suitable for use with some caustics, moderate concentrations of acids, hydrocarbons, refrigerants, and solvents.
Show More Close
 

Technical Specifications

Item # 16T706
Mfr. Model # 3504-30125
UNSPSC #31181502
Catalog Page 2834
Shipping Weight 8.2 lbs
Country of Origin USA *
Item Gasket Sheet
Type Sheet
Pipe Size 30 x 30"
Thickness 1/8"
Length 30"
Width 30"
Material of Construction PTFE with Glass Microspheres
Max. Pressure (PSI) 800
Temp. Range (F) -450 to 500
Color Blue
Metal Detectable No
Standards ABS, USP, FDA compliant
* This product's country of origin is subject to change

Welcome Sign In