Check Availability
Inorganic Fiber with Nitrile Binder Flange Gasket, 8-3/4" Outside Dia., Gray
  • GARLOCK SEALING TECHNOLOGIES 

    Inorganic Fiber with Nitrile Binder Flange Gasket, 8-3/4" Outside Dia., Gray

  • Item # 1TUY6
  • Mfr. Model # 37555-0106
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This Garlock Sealing Technologies® thermally stable flange gasket resists aliphatic hydrocarbons, gasoline, saturated steam, inert gases, and most refrigerants.
Show More Close
 

Technical Specifications

Item # 1TUY6
Mfr. Model # 37555-0106
UNSPSC #31181502
Catalog Page 2834
Shipping Weight 0.11 lbs
Country of Origin Varies *
Item Flange Gasket
Type Ring Gasket
Pipe Size 6"
Outside Dia. 8-3/4"
Inside Dia. 6-5/8"
Thickness 1/16"
Material of Construction Inorganic Fiber with Nitrile Binder
Max. Pressure (PSI) 1200
Temp. Range (F) -100 To 550
Color Gray
Metal Detectable No
Standards ASME B16.21,ASME/ANSI Pressure Class-150 LB

* This product's country of origin is subject to change

Compliance and Restrictions