Check Availability
  • GARLOCK 

    Graphite with Nitrile Binder Gasket Sheet, Mahogany

  • Item # 38VP54
  • Mfr. Model # 9900-30062
Graphite with Nitrile Binder Gasket Sheet, Mahogany
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Garlock® gasket sheet is softer and more flexible than conventional PTFE so it can easily conform to rough and irregular surfaces. Material has minimal creep at elevated temperatures
Show More Close
 

Technical Specifications

Item # 38VP54
Mfr. Model # 9900-30062
UNSPSC #31181512
Catalog Page 2835
Shipping Weight 5.42 lbs
Country of Origin USA *
Item Gasket Sheet
Type Sheet
Thickness 1/16"
Length 30"
Width 30"
Material of Construction Graphite with Nitrile Binder
Max. Pressure (PSI) 2000
Temp. Range (F) -100 Degrees to 1000 Degrees
Color Mahogany
Metal Detectable No
Standards ABS, STR 508(5) Rev. 2 and Fire Safe, ASME B16.21
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms