Check Availability
  • GARLOCK SAFETY SYSTEMS 

    24"L Steel Bracket, Silver

  • Item # 55TA25
  • Mfr. Model # 155159
24"L Steel Bracket, Silver
Qty
  • Web Price
    $296.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 55TA25
Mfr. Model # 155159
UNSPSC #24101809
Shipping Weight 96.0 lbs
Country of Origin China *
Handrail Component Bracket
Handrail Component Material Steel
Overall Length 24"
Color Silver
Mounting Plate Dimensions 24" x 24"
Overall Height 6"
Mounting Hole Dia. 1-5/8"
* This product's country of origin is subject to change

Compliance and Restrictions