Check Availability
  • GARDNER BENDER 

    Mechanical Punch Driver Set,10 ga. Steel

  • Item # 15V954
  • Mfr. Model # KOM50125
Mechanical Punch Driver Set,10 ga. Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15V954
Mfr. Model # KOM50125
UNSPSC #27111505
Shipping Weight 2.85 lbs
Country of Origin USA *
Item Knockout Punch Driver Set
Number of Pieces 4
Capacity 10 ga. Steel
Conduit and Pipe Size 1/2" to 1-1/4"
Workpiece Material Mild Steel
Includes 1/2, 3/4, 1, 1-1/4" Punches and Dies, 1/2" Bearing and Drive Screw, 3/4 to 2" Bearing and Drive Screw, Storage Case
* This product's country of origin is subject to change

Compliance and Restrictions