Check Availability
  • GARDNER BENDER 

    Cable and Wire Organizer, Red/Black, 2"

  • Item # 5NPN0
  • Mfr. Model # CWT2RR25
Cable and Wire Organizer, Red/Black, 2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Cable Wraptor is so simple, yet with so many applications, it is limited only by the user's imagination. The wraptor can be hung vertically, horizontally, or clip-stripped.
Show More Close
 

Technical Specifications

Item # 5NPN0
Mfr. Model # CWT2RR25
UNSPSC #26121635
Catalog Page 397
Shipping Weight 0.05 lbs
Country of Origin China *
Item Cable and Wire Organizer
Size 2"
Color Red/Black
For Use With Cables, Cords, Chargers, Lights
Description/Special Features T Carrying Handle,Large Hanghole,Easy Release Trigger,Stainless Steel Hinge, Large Securing Teeth Design, 2" Bundle, Holds Up To 50 lbs
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms