Check Availability
  • GAMBER-JOHNSON 

    Cradle, Universal, 9-5/8 in. L, Aluminum

  • Item # 34UE32
  • Mfr. Model # 7160-0402
Cradle, Universal, 9-5/8 in. L, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34UE32
Mfr. Model # 7160-0402
UNSPSC #31162313
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Cradle
Type Universal
Color Gray
Length 9-5/8"
Range 8-13/64" to 11-13/16"
Material Aluminum
For Use With Any Vehicle with Full Size Laptops and Computer Mounts
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions