Check Availability
Computer Mount Kit, Black, Ford Expedition
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34UE21
Mfr. Model # 7170-0129
UNSPSC #31162313
Shipping Weight 26.1 lbs
Country of Origin USA *
Item Computer Mount Kit
Color Black
Material Steel
For Use With Ford Expedition
Includes Vehicle Base, Lower Pole, Upper Pole, Support Brace
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In