Check Availability
  • GAI-TRONICS 

    Telephone,Analog,Gray,Surface Mount

  • Item # 414Y65
  • Mfr. Model # 227-001H6
Telephone,Analog,Gray,Surface Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 414Y65
Mfr. Model # 227-001H6
UNSPSC #43191509
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Telephone
Type Analog
Color Gray
Number of Handsets 1
Number of Lines 1
Ringer Electronic
Speakerphone No
Mount (Type) Surface
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Phone Line
Cord Type Hytrel(R) Cord
Enclosure Type Aluminum
Features Auto-Dial, Handset, Weatherproof
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close