Check Availability
  • GAI-TRONICS 

    Telephone, VoIP/Ethernet, Gy, Surface Mount

  • Item # 414Y63
  • Mfr. Model # 354-701AC
Telephone, VoIP/Ethernet, Gy, Surface Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 414Y63
Mfr. Model # 354-701AC
UNSPSC #43191507
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Telephone
Type VoIP/Ethernet
Color Gray
Number of Handsets 1
Number of Lines 1
Ringer Electronic
Speakerphone No
Mount (Type) Surface
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Power Over Ethernet
Network Interface 10/100 Base-TX Ethernet
Cord Type Armored Cord
Enclosure Type Non-Metallic
Features Handset, Rugged, Weatherproof
Network Protocol VoIP
* This product's country of origin is subject to change

Compliance and Restrictions