Check Availability
  • GAI-TRONICS 

    Telephone, Analog, Yellow, Surface Mount

  • Item # 414Y51
  • Mfr. Model # 028-02-2830-652
Telephone, Analog, Yellow, Surface Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 414Y51
Mfr. Model # 028-02-2830-652
UNSPSC #43191509
Shipping Weight 11.0 lbs
Country of Origin United Kingdom *
Item Telephone
Type Analog
Color Yellow
Number of Handsets 1
Number of Lines 1
Ringer Electronic
Speakerphone No
Mount (Type) Surface
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Phone Line
Cord Type Armored Cord
Enclosure Type Aluminum
Features Handset, Weatherproof
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions