Check Availability
  • GAI-TRONICS 

    Telephone,Analog,Black,Surface Mount

  • Item # 414Y43
  • Mfr. Model # 212-02-5020-000
Telephone,Analog,Black,Surface Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 414Y43
Mfr. Model # 212-02-5020-000
UNSPSC #43191509
Shipping Weight 8.0 lbs
Country of Origin United Kingdom *
Item Telephone
Type Analog
Color Black
Number of Handsets 1
Number of Lines 1
Ringer Electronic
Speakerphone No
Mount (Type) Surface
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Phone Line
Cord Type Hytrel(R) Cord
Enclosure Type Non-Metallic
Features For Hazardous Area
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions