Check Availability
  • GAI-TRONICS 

    Telephone, Analog, Gray, Surface Mount

  • Item # 414Y33
  • Mfr. Model # 210-001BH
Telephone, Analog, Gray, Surface Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 414Y33
Mfr. Model # 210-001BH
UNSPSC #43191509
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Telephone
Type Analog
Color Gray
Number of Handsets 1
Number of Lines 1
Ringer Electronic
Speakerphone No
Mount (Type) Surface
Voicemail No
Call Waiting No
Volume Control Yes
Caller ID No
Requires Phone Line
Cord Type Armored Cord
Enclosure Type Stainless Steel
Features Behavioral Health, Keypad
Network Protocol PSTN
* This product's country of origin is subject to change

Compliance and Restrictions