Check Availability
  • G.W. SCHULTZ TOOL 

    Thread Mill, 0.625" Shank Dia., 4 Flutes, Uncoated

  • Item # 54RX92
  • Mfr. Model # TMM M24
Thread Mill, 0.625" Shank Dia., 4 Flutes, Uncoated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54RX92
Mfr. Model # TMM M24
UNSPSC #23172013
Shipping Weight 0.868 lbs
Country of Origin USA *
Item Thread Mill
Type Single Profile, Internal or External
Size M24
Thread Size M24
Pitch 3
Cutting Dia. 1.590"
End Mill Material Carbide
Flutes 4
Length of Cut 1.375"
Overall Length 4.000"
Finish Uncoated
Insert Size 1.375"
Shank Dia. 0.625"
Min. Bore 1.590"
Thread Type Metric
Nomenclature TM
For Use With General Purpose
Application Metalworking
Insert Size (mm) 34
* This product's country of origin is subject to change

Compliance and Restrictions