Check Availability
  • G.W. SCHULTZ TOOL 

    Thread Mill, 0.250" Shank Dia., 3 Flutes, Uncoated

  • Item # 54RX77
  • Mfr. Model # TMM M8-.75
Thread Mill, 0.250" Shank Dia., 3 Flutes, Uncoated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54RX77
Mfr. Model # TMM M8-.75
UNSPSC #23172013
Shipping Weight 0.086 lbs
Country of Origin USA *
Item Thread Mill
Type Single Profile, Internal or External
Size M8
Thread Size M8
Pitch 0.75
Cutting Dia. 0.730"
End Mill Material Carbide
Flutes 3
Length of Cut 0.625"
Overall Length 2.500"
Finish Uncoated
Insert Size 0.625"
Shank Dia. 0.250"
Min. Bore 0.730"
Thread Type Metric
Nomenclature TM
For Use With General Purpose
Application Metalworking
Insert Size (mm) 15
* This product's country of origin is subject to change

Compliance and Restrictions