Check Availability
  • G.W. SCHULTZ TOOL 

    Thread Mill, 0.375" Shank Dia., 4 Flutes, AlTiN

  • Item # 54RX30
  • Mfr. Model # TM-3/8X
Thread Mill, 0.375" Shank Dia., 4 Flutes, AlTiN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54RX30
Mfr. Model # TM-3/8X
UNSPSC #23172013
Shipping Weight 0.195 lbs
Country of Origin USA *
Item Thread Mill
Type Single Profile, Internal or External
Size 3/8
Thread Size 3/8
Pitch 14 to 40 TPI
Cutting Dia. 0.375"
End Mill Material Carbide
Flutes 4
Length of Cut 0.000"
Overall Length 2.500"
Finish AlTiN
Neck Dia. 0.218"
Neck Length 0.750"
Shank Dia. 0.375"
Min. Bore 0.395"
Thread Type Metric
Nomenclature TM
For Use With General Purpose
Application Metalworking
* This product's country of origin is subject to change

Compliance and Restrictions