Check Availability
  • G.W. SCHULTZ TOOL 

    Square End Mill, 0.5000" Milling Diameter, Number of Flutes: 4, 1.250" Length of Cut, Unfinished

  • Item # 54TD77
  • Mfr. Model # HGW40500-00 1.25
Square End Mill, 0.5000" Milling Diameter, Number of Flutes: 4, 1.250" Length of Cut, Unfinished
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54TD77
Mfr. Model # HGW40500-00 1.25
UNSPSC #23172005
Shipping Weight 1.876 lbs
Country of Origin USA *
Item Square End Mill
Grade Micro Grain
List Number HGW
End Mill Style Square
End Mill Material Carbide
Dimension Type Decimal Inch
Milling Diameter 0.5000"
Number of Flutes 4
Single End/Double End Single End
Length of Cut 1.250"
End Mill Cutting Type Center
Overall Length 1.500"
Finish Unfinished
Shank Type Straight
Shank Dia. 0.500"
Cutting Direction Right Hand
Helix Angle 38 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions