Check Availability
  • G.W. SCHULTZ TOOL 

    Corner Radius End Mill, 0.1250" Milling Diameter, Number of Flutes: 4, 0.500" Length of Cut, nACo

  • Item # 54RN49
  • Mfr. Model # HGW40125-015
Corner Radius End Mill, 0.1250" Milling Diameter, Number of Flutes: 4, 0.500" Length of Cut, nACo
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54RN49
Mfr. Model # HGW40125-015
UNSPSC #23172005
Shipping Weight 0.013 lbs
Country of Origin USA *
Item Corner Radius End Mill
Grade Micro Grain
List Number HGW4
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Decimal Inch
Milling Diameter 0.1250"
Corner Radius 0.015"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 0.500"
End Mill Cutting Type Center
Overall Length 1.5000"
Finish nACo
Shank Type Straight
Shank Dia. 0.125"
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Roughing/Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms