Check Availability
  • G.W. SCHULTZ TOOL 

    Corner Chamfer End Mill, 1/4" Milling Diameter, Number of Flutes: 4, 1.125" Length of Cut, AlTiN

  • Item # 54PZ86
  • Mfr. Model # SGWL40250
Corner Chamfer End Mill, 1/4" Milling Diameter, Number of Flutes: 4, 1.125" Length of Cut, AlTiN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PZ86
Mfr. Model # SGWL40250
UNSPSC #23172005
Shipping Weight 0.104 lbs
Country of Origin USA *
Item Corner Chamfer End Mill
Grade Micro Grain
List Number SGW4
End Mill Style Corner Chamfer
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1/4"
Chamfer Angle 45 Degrees
Chamfer Width 0.001"
Single End/Double End Single End
Number of Flutes 4
Length of Cut 1.125"
End Mill Cutting Type Center
Overall Length 2"
Finish AlTiN
Shank Type Straight
Shank Dia. 1/4"
Cutting Direction Right Hand
Helix Angle 38 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions